
Audi A5 Quattro 10-12/A4 09-12/A5 10-12 Idler Pulley, 06H903341D
Mfr # 06H903341D
Zoro # G1971152
product price:Â $14.49
/eaKey Features
Material
Steel
Pulley Width - Belt Tensioners and Tension Pulleys
24.96 in
Outside Diameter
3.54 in
Belt Width (in)
.98 in
Inside Diameter
0.67 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
06H903341D
Zoro #
G1971152
UPC #
-
Country of Origin
Unknown
Dimensions
Pulley Width - Belt Tensioners and Tension Pulleys
24.96 in
Outside Diameter
3.54 in
Belt Width (in)
.98 in
Inside Diameter
0.67 in
Width
.98 in
Pulley Inside Diameter (mm)
8.09 mm
Pulley Outside Diameter (mm)
89.84 mm
Details
Material
Steel
Surface Finish
Smooth
Pulley Type - Belt Tensioners and Tension Pulleys
Smooth
Includes
Dust Shield Included, Retainer Included
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.