This item is Discontinued.

This item is Discontinued.
Top Chest/Cabinet, 4 Drawer, Blue, Steel, 27 in W x 15 in D x 12 in H (Discontinued)
Mfr #
X27S4A
Zoro #
G9838751
UPC # 660731904222
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X27S4A
- Zoro #
- G9838751
- UPC #
- 660731904222
- Country of Origin
- China
Dimensions
- Width
- 27 in
- Depth
- 15 in
- Height
- 12 in
Details
- Item
- Top Chest/Cabinet
- Number of Drawers
- 4
- Color
- Blue
- Material
- Steel
- Includes
- Top chest with drawers
- Features
- 27 in, 4-drawer Super-duty top chest cabinet in blue
Description
The URREA 27 in, 4-drawer Super-duty top chest cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty handle, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 22 gauge sheet steel for drawers. Locking lid hinges. 15" x 12" x 27". With 4 drawers of 22-3/4" x 10" x 2". 77 lb loading capacity by drawer. Color blue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.