EX-Series Roller Cabinet, 6 Drawer, Red, Steel, 27 in W x 41 in D x 18 in H
- Mfr # EX27M6
- Zoro # G9814635
product price:Â
$
1,438.99
/ea
Key Features
Number of Drawers
6
Color
Red
Material
Steel
Includes
Industrial master tool set, 940 pieces
Features
27 in, 6-drawer Super-duty roller cabinet, EX-series in red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX27M6
- Zoro #
- G9814635
- UPC #
- 660731696004
- Country of Origin
- Spain
Dimensions
- Width
- 27 in
- Depth
- 41 in
- Height
- 18 in
Details
- Item
- Roller Cabinet
- Number of Drawers
- 6
- Color
- Red
- Material
- Steel
- Includes
- Industrial master tool set, 940 pieces
- Features
- 27 in, 6-drawer Super-duty roller cabinet, EX-series in red
- Series
- EX-Series
Description
The URREA 27 in, 6-drawer Super-duty roller cabinet EX-series is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty tubular push handle, ball-bearing drawer glides, full length aluminum drawer pulls and a standard security lock and key. Heavy-duty 5" x 1-1/4" casters with 330 lb (150 kg) weigth capacity per caster. 20 and 18 gauge sheet steel for frame. 22 gauge sheet steel for drawers. 41" x 18" x 27". With 6 drawers: 2 of 22-5/8" x 14-13/16" x 4"; and 4 of 22-5/8" x 14-13/16" x 6". 77 lb loading capacity by drawer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.