Shop URREA
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Roller Cabinet, 6 Drawer, Blue, Steel, 27 in W x 37 in D x 18 in H
- Mfr # X27M6A
- Zoro # G9815030
product price:Â
$
1,039.99
/ea
Key Features
Number of Drawers
6
Color
Blue
Material
Steel
Includes
Roller gabinet with drawers
Features
27 in, 6-drawer Super-duty roller cabinet in blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X27M6A
- Zoro #
- G9815030
- UPC #
- 660731904208
- Country of Origin
- China
Dimensions
- Width
- 27 in
- Depth
- 37 in
- Height
- 18 in
Details
- Item
- Roller Cabinet
- Number of Drawers
- 6
- Color
- Blue
- Material
- Steel
- Includes
- Roller gabinet with drawers
- Features
- 27 in, 6-drawer Super-duty roller cabinet in blue
- Load Capacity
- 77lb
Description
The URREA 27 in, 6-drawer Super-duty roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty rubberized push handle, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 22 gauge sheet steel for drawers. Heavy-duty 5" x 2" casters with 330 lb (150 kg) weigth capacity per caster. 37" x 18" x 27". With 6 drawers: 5 of 23-1/4" x 14-1/2" x 2"; and 1 of 23-1/4" x 14-1/2" x 6". 77 lb loading capacity by drawer. Color blue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.