This item is Discontinued.

This item is Discontinued.
EX-Series Top Chest/Cabinet, 6 Drawer, Red, Steel, 27 in W x 15-1/2 in D x 12 in H (Discontinued)
Mfr #
EX27S6
Zoro #
G9813664
UPC # 660731696035
Country of Origin Spain
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EX27S6
- Zoro #
- G9813664
- UPC #
- 660731696035
- Country of Origin
- Spain
Dimensions
- Width
- 27 in
- Depth
- 15-1/2 in
- Height
- 12 in
Details
- Item
- Top Chest/Cabinet
- Number of Drawers
- 6
- Color
- Red
- Material
- Steel
- Includes
- Industrial master tool set, 940 pieces
- Features
- 27 in, 6-drawer Super-duty top chest cabinet, EX-series in red
- Series
- EX-Series
Description
The URREA 27 in, 6-drawer Super-duty top chest cabinet EX-series is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty tubular push handle, ball-bearing drawer glides, full length aluminum drawer pulls and a standard security lock and key. 20 and 18 gauge sheet steel for frame. 22 gauge sheet steel for drawers. 15-5/16" x 12" x 27". With 6 drawers: 2 of 23" x 11-13/16" x 2-61/64"; 1 of 23" x 11-13/16" x 2" and 3 of 7" x 11-13/16" x 2". 55 lb loading capacity by drawer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.