Roller Cabinet, 7 Drawer, Silver, Steel, 27 in W x 30-3/4 in D x 18-1/2 in H
- Mfr # H27M7S
- Zoro # G9838575
product price:Â
$
1,780.99
/ea
Key Features
Number of Drawers
7
Color
Silver
Material
Steel
Includes
Roller gabinet with drawers
Features
27 in, 7-drawer stainless steel heavy-duty roller cabinet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H27M7S
- Zoro #
- G9838575
- UPC #
- 660731680393
- Country of Origin
- China
Dimensions
- Width
- 27 in
- Depth
- 30-3/4 in
- Height
- 18-1/2 in
Details
- Item
- Roller Cabinet
- Number of Drawers
- 7
- Color
- Silver
- Material
- Steel
- Includes
- Roller gabinet with drawers
- Features
- 27 in, 7-drawer stainless steel heavy-duty roller cabinet
Description
The URREA 27 in, 7-drawer stainless steel heavy-duty roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a large push handle for easy mobility, ball-bearing drawer glides, polyurethane high strength caster wheels, 2 fixed caster and 2 mobile casters with brakes and a tubular high security lock and key. 19 gauge sheet steel for frame. 21 gauge sheet steel for drawers. 30-3/4" x 18-1/2" x 27". With 7 drawers: 6 of 22-7/16" x 16-1/8" x 3-5/16"; and 1 of 22-7/16" x 16-1/8" x 6-11/16". 55 lb loading capacity by drawer. Recomended for industries that require higher standards, of cleanliness, especially food, beverage and pharmaceutical. Superior protection against corrosion. Easy to clean. With no outside coating, there is no risk of contamination or polluting particles.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.