This item is Discontinued.

This item is Discontinued.
Roller Cabinet, 7 Drawer, Red, Steel, 27 in W x 39 in D x 18 in H (Discontinued)
Mfr #
X27M7
Zoro #
G9831200
UPC # 660731692372
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X27M7
- Zoro #
- G9831200
- UPC #
- 660731692372
- Country of Origin
- China
- Item
- Roller Cabinet
- Number of Drawers
- 7
- Color
- Red
- Material
- Steel
- Includes
- Roller gabinet with drawers
- Features
- 27 in, 7-drawer Super-duty roller cabinet in red
Description
The URREA 27 in, 7-drawer Super-duty roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty rubberized push handle, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 22 gauge sheet steel for drawers. Heavy-duty 5" x 2" casters with 330 lb (150 kg) weigth capacity per caster. 39" x 18" x 27". With 7 drawers: 5 of 23-1/4" x 14-3/4" x 2"; and 2 of 23-1/4" x 14-3/4" x 6". 77 lb loading capacity by drawer. Color red.