This item is Discontinued.

This item is Discontinued.
Top Chest/Cabinet, 9 Drawer, Blue, Steel, 27 in W x 17 in D x 12 in H (Discontinued)
Mfr #
X27S9A
Zoro #
G9838550
UPC # 660731904215
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X27S9A
- Zoro #
- G9838550
- UPC #
- 660731904215
- Country of Origin
- China
Dimensions
- Width
- 27 in
- Depth
- 17 in
- Height
- 12 in
Details
- Item
- Top Chest/Cabinet
- Number of Drawers
- 9
- Color
- Blue
- Material
- Steel
- Includes
- Top chest with drawers
- Features
- 27 in, 9-drawer Super-duty top chest cabinet in blue
Description
The URREA 27 in, 9-drawer Super-duty top chest cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty handle, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 22 gauge sheet steel for drawers. Locking lid hinges. 17" x 12" x 27". With 9 drawers: 6 of 7" x 10" x 2"; and 3 of 22-3/4" x 10" x 6". 88 lb loading capacity by drawer. Color blue.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov