This item is Discontinued.

This item is Discontinued.
X-Series Tool Cabinet, 10 Drawer, Red, Steel, 28 in W x 39 in D x 28 in H (Discontinued)
Mfr #
X28F10
Zoro #
G9838541
UPC # 660731904376
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X28F10
- Zoro #
- G9838541
- UPC #
- 660731904376
- Country of Origin
- China
- Item
- Tool Cabinet
- Number of Drawers
- 10
- Color
- Red
- Material
- Steel
- Includes
- Fixed gabinets with drawers
- Features
- 28 in, 10-drawer Super heavy-duty cabinet X-series
- Series
- X-Series
Description
The URREA 28 in, 10-drawer Super heavy-duty cabinet X-series is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features drawers with sealed ball bearing drawer glides, secure individual full length drawer pulls, a central tubular high security lock and key and slots located on the side of the drawers to facilitate placement of spacers. Wi a double wall design structure, anti-rollover/tipping system. Only one drawer can be opened at a time. 39" x 28" x 28". With 10 drawers: 8 of 24" x 24" x 3"; 1 of 24" x 24" x 4"; and 1 of 24" x 24" x 7". 220 lb loading capacity by drawer.