This item is Discontinued.

This item is Discontinued.
X-Series Tool Cabinet, 5 Drawer, Red, Steel, 28 in W x 27 in D x 28 in H (Discontinued)
Mfr #
X28F5
Zoro #
G9838112
UPC # 660731904338
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X28F5
- Zoro #
- G9838112
- UPC #
- 660731904338
- Country of Origin
- China
Dimensions
- Width
- 28 in
- Depth
- 27 in
- Height
- 28 in
Details
- Item
- Tool Cabinet
- Number of Drawers
- 5
- Color
- Red
- Material
- Steel
- Includes
- Fixed gabinets with drawers
- Features
- 28 in, 5-drawer Super heavy-duty cabinet X-series
- Series
- X-Series
Description
The URREA 28 in, 5-drawer Super heavy-duty cabinet X-series is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features drawers with sealed ball bearing drawer glides, secure individual full length drawer pulls, a central tubular high security lock and key and slots located on the side of the drawers to facilitate placement of spacers. Wi a double wall design structure, anti-rollover/tipping system. Only one drawer can be opened at a time. 27" x 28" x 28". With 5 drawers: 2 of 24" x 24" x 3"; 2 of 24" x 24" x 4"; and 1 of 24" x 24" x 10". 220 lb loading capacity by drawer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.