This item is Discontinued.

This item is Discontinued.
Roller Cabinet, 11 Drawer, Red, Steel, 41 in W x 38 in D x 24-1/2 in H (Discontinued)
Mfr #
X41M11
Zoro #
G9839074
UPC # 660731692365
Country of Origin China
Category Tool Chests & Cabinets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X41M11
- Zoro #
- G9839074
- UPC #
- 660731692365
- Country of Origin
- China
- Item
- Roller Cabinet
- Number of Drawers
- 11
- Color
- Red
- Material
- Steel
- Includes
- Roller gabinet with drawers
- Features
- 41 in, 11-drawer Super-duty roller cabinet in red
Description
The URREA 41 in, 11-drawer Super-duty roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty rubberized push handle, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 22 gauge sheet steel for drawers. Heavy-duty 5" x 2" casters with 330 lb (150 kg) weigth capacity per caster. 38" x 24-1/2" x 41". With 11 drawers: 1 of 37-3/4" x 15-7/8" x 5"; 3 of 22-1/4" x 15-7/8" x 3"; 2 of 22-1/4" x 15-7/8" x 6"; 3 of 12-1/4" x 15-3/4" x 3"; and 2 of 11-7/8" x 15-7/8" x 6". 88 lb loading capacity by drawer.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.