Shop URREA
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
H-Series Roller Cabinet, 12 Drawer, Black, Steel, 27 in W x 40 in D x 18 in H
- Mfr # H41M12
- Zoro # G9839153
product price:Â
$
1,753.99
/ea
Key Features
Number of Drawers
12
Color
Black
Material
Steel
Includes
Roller gabinet with drawers
Features
41 in, 12-drawer heavy-duty roller cabinet H series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H41M12
- Zoro #
- G9839153
- UPC #
- 660731692433
- Country of Origin
- China
- Item
- Roller Cabinet
- Number of Drawers
- 12
- Color
- Black
- Material
- Steel
- Includes
- Roller gabinet with drawers
- Features
- 41 in, 12-drawer heavy-duty roller cabinet H series
- Series
- H-Series
Dimensions
- Width
- 27 in
- Depth
- 40 in
- Height
- 18 in
Description
The URREA 41 in, 12-drawer heavy-duty roller cabinet is an excellent option for all needs of organization and storage of tools, with the highest standars of quality, design, innovation and performance. This cabinet features a heavy-duty rubberized push handle, ball-bearing drawer glides, full length aluminum drawer pulls and a tubular high security lock and key. 19 gauge sheet steel for frame. 21 gauge sheet steel for drawers. Heavy-duty 5" x 2" casters with 330 lb (150 kg) weigth capacity per caster. 40" x 18" x 41". With 12 drawers: 2 of 23-3/8" x 15-7/8" x 4-15/16"; 3 of 23-3/8" x 15-7/8" x 3-1/8"; 1 of 23-3/8" x 15-7/8" x 8-5/8"; 2 of 10-3/8" x 15-7/8" x 4-15/16"; 3 of 10-3/8" x 15-7/8" x 3-1/8"; and 1 of 10-3/8" x 15-7/8" x 8-5/8". 55 lb loading capacity by drawer. Color black.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.