Shop URREA
Create Account
Adjustable Wrench, 8 in., 1 in. Max Opening, Black Finish
- Mfr # B992742
- Zoro # G924194462
product price:Â
$
32.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B992742
- Zoro #
- G924194462
- UPC #
- -
- Country of Origin
- China
Description
Urrea Adjustable Wrench, 708S, 8 in Long, 1 in Max Opening, Black Finish Rounded corner jaws avoid the concentration of pressure. Wide opening that can be used on a wider range of nuts and bolts. Longer jaws allowing better fitting with the nut to be removed. Thinner jaws for accessing narrow areas. Endless thumb wheel made of high-quality steel alloy. Phosphatized finish ideal for industries where chrome particle shedding is critical. Better body ergonomics. Features Adjustable Wrench 8 in. 1 in. Max Opening Black Finish. We provide high-quality modern products to be enjoyed by many clients. Specifications Color: Black . Size: 8 in . Country of Origin: Mexico. Weight: 0.606 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.