This item is Discontinued.

Urrea Fender cover 39 in x 19-19/64 in E451

This item is Discontinued.

Urrea

Fender cover 39 in x 19-19/64 in (Discontinued)

Mfr # E451
Zoro # G0334258
UPC # 660731649581
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E451
Zoro #
G0334258
UPC #
660731649581
Country of Origin
Mexico
Material
Fender
Color
Black
Includes
Fender cover

Dimensions

Width
9.84
Length
20.39

Description

Fender cover dashboard made of flexible vinyl with tool bags. Size: 39” x 19-19/64”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.