This item is Discontinued.

This item is Discontinued.
Full polished 12-point 15 Degree box-end wrench, 7/16 x 1/2 opening size (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1125
- Zoro #
- G9711640
- UPC #
- 660731600971
- Country of Origin
- Mexico
Dimensions
- Head Size
- 7/16" x 1/2"
Details
- Includes
- Sae full polish 12-point 15" box-end wrenches
- Features
- Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance in difficult areas. 30° recuperation angle. Opening size: 7/16" x 1/2". Total length: 5".
- Application
- Heavy duty
Description
Nickel-chrome finish prevents corrosion and full-polish finish makes easy to clean. Oval handle for a more comfortable grip. 15° offset angle facilitates performance" difficult areas. 30° recuperation angle. Opening size: 7/16" x 1/2". Total length: 5".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.