This item is Discontinued.

Urrea Heavy duty 1000V universal sice cut plier 6-5/16" 180

This item is Discontinued.

Urrea

Heavy duty 1000V universal sice cut plier 6-5/16" (Discontinued)

Mfr # 180
Zoro # G9814644
UPC # 660731604399
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
180
Zoro #
G9814644
UPC #
660731604399
Country of Origin
Germany
Material
Steel
Includes
Plier
Application
Heavy duty
Cutting Action
Universal
Handle Color
Orange

Description

Urrea VDE pliers (Verband Deutscher Elektrotechniker) offer maximum protection in low-voltage work, at 1000 Volts AC (Alternating current) or 1500 Volts DC (Direct current). Induction tempered. Cadmium-free PVC handles minimize the risk of fire or conductivity. Exceed IEC 60900 Standard. Total length: 6-5/16". Jaw length: 3/8". Jaw width: 13/16". Max opening: 1-7/32". Jaw depth: 25/64". Cutting type: Side. Cutting edge: 15/32".

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.