This item is Discontinued.

This item is Discontinued.
Metric hex screwdriver bit set 15 Pc with adaptor (Discontinued)
Mfr #
J2415M
Zoro #
G9800522
UPC # 660731904284
Country of Origin Taiwan, Province of China
Category Screwdriver Bit Sets
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J2415M
- Zoro #
- G9800522
- UPC #
- 660731904284
- Country of Origin
- Taiwan, Province of China
- Item
- Bit set
- Material
- Steel
- Number of Pieces
- 7
- Includes
- Metric hex screwdriver bit set with adaptor, metal box with 15 pieces
- Application
- Industrial duty
- Features
- Bit Holder Drive Type
- Hexagonal and bit adapter
Description
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The set includes: 7 Hex bits: 36 mm length: 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 12 mm. 7 Hex bits: 80 mm length: 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 10 mm, 12 mm. Bit adapter H 1/2” x 10 mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.