Shop URREA
Create Account
SAE Socket, 0.38 in. Drive, 0.94 in. Socket, 2.5 in. - 6 Point
- Mfr # B994215
- Zoro # G624180918
product price:Â
$
21.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B994215
- Zoro #
- G624180918
- UPC #
- -
- Country of Origin
- China
Description
Urrea Deep SAE Socket, 5030H, 3/8 in Drive, 15/16 in Socket, 2 1/2 in Long, 6 Pt The URREA deep hexagonal socket line is appropriate for deep areas, designed to be used when a shank protrudes too high, allowing the socket to reach the nut. The 6-point design provides greater contact area on the screw or nut walls thanks to its Super Drive lobular geometry, featuring a 60recovery angle. The sockets drive attachment system consists of an internal groove on all four walls, allowing it to easily attach to or remove accessories and ratchets. Features SAE Socket 0.38 in. Drive 0.94 in. Socket 2.5 in. - 6 Point. We provide high-quality modern products to be enjoyed by many clients. Specifications . Size: 2.5 in . Country of Origin: Taiwan. Weight: 0.509 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.