Us Cable Ties

Cable Tie, 14", Frosty Ties, UV Black Nylon, 100 Pack (Discontinued)


This Product is Discontinued
Shop for all Cable Ties
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

US Cable Ties Frosty Ties cable ties are designed for cold weather applications. Standard cable ties are designed to be installed when temperatures are above 32°F (0°C). Frosty Ties are designed to be installed as low as -4°F (-20°C). Frosty Ties are made from high strength and lightweight premium 6/6 nylon and meets UV resistance criteria for a minimum of 2 years exposure. Operating temperature is -40 to 185°F (-40 to 85°C). UL94-HB flammability rating. ISO 9001 and RoHS Compliant. Made in USA!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products