This item is Discontinued.

Us Cable Ties Cable Tie, 5.4", Orange EZ Off, 100 Pack TA5OR100

This item is Discontinued.

Us Cable Ties

Cable Tie, 5.4", Orange EZ Off, 100 Pack (Discontinued)

Mfr # TA5OR100
Zoro # G200025107
UPC # 876026008586
Country of Origin United States
Category Cable Ties
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TA5OR100
Zoro #
G200025107
UPC #
876026008586
Country of Origin
United States

Description

US Cable Ties Tear Away / EZ Off cable ties are great for bundling cables and cords (especially computer cords) and then are easily removed without tools. EZ Off ties are made from high strength and lightweight premium 6/6 nylon. Tear away/ EZ Off ties are not rated for UV exposure and therefore are not suggested for outdoor usage. Operating temperature is -40 to 185°F (-40 to 85°C). UL94-V2 flammability rating. ISO 9001 and RoHS Compliant. Tear Away / EZ Off cable ties are considered 30 pound tensile strength but due to the tool-less removeable design, they should not be used to support cables or materials other than a very temporary situation. Made in USA!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.