Shop US CARGO CONTROL

Eye Bolt 1/2", 6 in Shank, 1 in ID, Steel, Galvanized

  • Mfr # GVEB12X6
  • Zoro # G7350256

product price: 
$
6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

System of Measurement
Inch
Thread Size
1/2"
Shank Length
6 in
Eye Inside Diameter
1 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
GVEB12X6
Zoro #
G7350256
UPC #
840086912107
Country of Origin
China
Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Galvanized

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.