Shop US CARGO CONTROL
See all product information
Create Account
Eye Bolt 1/4", 2 in Shank, 1/2 in ID, Steel, Galvanized
- Mfr # GVSEB14X2
- Zoro # G7352557
product price:Â
$
3.15
/ea
Sold in multiples of 4 for $12.60
Key Features
System of Measurement
Inch
Thread Size
1/4"
Shank Length
2 in
Eye Inside Diameter
1/2 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVSEB14X2
- Zoro #
- G7352557
- UPC #
- 840086912619
- Country of Origin
- China
Dimensions
- Thread Size
- 1/4"
- Shank Length
- 2 in
- Eye Inside Diameter
- 1/2 in
- Overall Length
- 2.94 in
- Eye Outside Diameter
- 0.88 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Galvanized