Shop US CARGO CONTROL
See all product information
Create Account
Eye Bolt 3/8", 2-1/2 in Shank, 3/4 in ID, Steel, Galvanized
- Mfr # GVSEB38X2-12
- Zoro # G7353738
product price:Â
$
4.79
/ea
Sold in multiples of 3 for $14.37
Key Features
System of Measurement
Inch
Thread Size
3/8"
Shank Length
2-1/2 in
Eye Inside Diameter
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GVSEB38X2-12
- Zoro #
- G7353738
- UPC #
- 840086912701
- Country of Origin
- China
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Galvanized