Shop US CARGO CONTROL
See all product information
Create Account
Eye Bolt 3/8", 4-1/2 in Shank, 3/4 in ID, Steel, Galvanized
- Mfr # GVSEB38X4-12
- Zoro # G7355287
product price:Â
$
4.45
/ea
Sold in multiples of 3 for $13.35
Key Features
System of Measurement
Inch
Thread Size
3/8"
Shank Length
4-1/2 in
Eye Inside Diameter
3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVSEB38X4-12
- Zoro #
- G7355287
- UPC #
- 840086912725
- Country of Origin
- China
Dimensions
- Thread Size
- 3/8"
- Shank Length
- 4-1/2 in
- Eye Inside Diameter
- 3/4 in
- Overall Length
- 5.97 in
- Eye Outside Diameter
- 1.38 in
Details
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Galvanized