Shop US CHEMICAL & PLASTICS
Create Account
SPM-3680003 1K Self Etch Primer - Grey
- Mfr # SPM-3680003
- Zoro # G304167048
product price:Â
$
38.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SPM-3680003
- Zoro #
- G304167048
- UPC #
- 879910000031
- Country of Origin
- China
Description
Our products are named for its high standard, durability, stability and trust among our users. We also aim for quality, innovation and user satisfaction and we work towards achieving them every day to make our product up to date.
Features- Spray max 1K aerosol self etch weld-thru primer
- Anti-corrosion primer for bare metal surfaces
- Weldable primer acts as an anti-spatter agent with no drag or burn away along the side of the weld
- Seals off moisture from weld, stopping future corrosion
- Excellent rust cure properties
- Fills and builds
- Seals the metal surface from moisture and future corrosion
- Patented valve and nozzle technology deliver spray gun like results
- Color: Grey
- Weight: 1.27 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.