Hat Style Saddle Hanger, 14" Diameter, Galvanized

  • Mfr # HSH14.G
  • Zoro # G905640315
product price: 
$
179.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HSH14.G
Zoro #
G905640315
UPC #
-
Country of Origin
United States

Description

Us duct's clamp together duct, also called rolled-lip duct, has distinct advantages over traditional ductwork. features: speed and ease of installation available in light to heavy gauges adjustability via the 11" sleeve (also called a nipple) adjustability in most fittings stainless steel and galvanized steel easy to ship and assemble with modular, standardized lengths easy to reuse, relocate, and clean these advantages fall mainly in the category of speed. The clamp together connections allow for an estimated 70% faster installation than traditional methods. However, this speed's main reason isn't just the clamping connections; it is the ease and flexibility of utilizing the adjustable sleeve. Precision cutting is not required.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews