Shop US FORGE

403 18 in. Extra Length Welding Gloves

  • Mfr # 403
  • Zoro # G203735416

product price: 
$
45.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
403
Zoro #
G203735416
UPC #
93425004036
Country of Origin
China

Description

Deluxe lined welding gloves constructed of soft, supple, top-grain leather offer comfort and pliability. Deluxe lined welding glove offers even more pliability for long-term dexterity. Reinforced frictional areas and an internal liner add to the comfort and durability.

Features
  • Size - 18 in.
  • Dimension - 8 x 2 x 10 in.
  • Item Weight - 0.8 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.