Three-Phase General Purpose Motor, 25 HP, 284TC Frame, 208-230/460V AC Voltage, 3530 Nameplate RPM

  • Mfr # U25P1DCR
  • Zoro # G2229757
product price: 
$
2,693.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
25
Nameplate RPM
3530
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
C-Face
Full Load Amps
65.0-57.0/28.4 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U25P1DCR
Zoro #
G2229757
UPC #
-
Country of Origin
Mexico

Dimensions

Length Less Shaft
23 7/8 in
Overall Length
28 1/4 in
Shaft Dia.
1 7/8 in
Shaft Length
4 3/8 in
Manufacturers Warranty Length
2 yr
Shaft Diameter
1 7/8 in
Frame Size
284TC
Wire Rope Length
28 1/4 in
Length
28 1/4 in

Details

Item
General Purpose Motor
HP
25
Nameplate RPM
3530
Voltage
208V AC to 230V AC, 460V AC
Motor Mounting Type
C-Face
Full Load Amps
65.0-57.0/28.4 A
Frame
284TC
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
3001-3600
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CE, CSA (191252), NP, UL (E51488)
CC Number
CC030A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
NEMA Premium(R) Rated
Inverter Rated
Yes
Motor Thermal Protection
None
Footnotes
5,10
Duty Cycle
Continuous
Capacitor Required
No
Product Type
General Purpose Motor
Bearing Type
Ball
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
190V AC, 208-230/460V AC, 380V AC
Application
General Purpose
Full Load Current @ 60 Hz
65.0-57.0/28.4 A
Number of Speeds
1
Manufacturers Warranty
2 yr
Ambient Temperature - Maximum
40 Degrees C
Motor Enclosure Type
Totally Enclosed Fan Cooled
Shaft Design
Keyed
Efficiency Rating
NEMA Premium Efficiency
Inverter Rating
Inverter Rated
Nameplate RPM @ 50 Hz
2,960/2,965/2,970/2,940/2,945/2,950 RPM
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.25

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 25 HP, Nameplate RPM 3530, Frame 284TC, Voltage 208-230/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 65.0-57.0/28.4 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, Continuous Duty, 3001-3600

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews