This item is Discontinued.

U.S. Motors Motor, 1 1/2 HP, 3510,145TC, 208-230/460V WDS32P1AC

Motor, 1 1/2 HP, 3510,145TC, 208-230/460V (Discontinued)

  • Mfr # WDS32P1AC
  • Zoro # G1932002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WDS32P1AC
Zoro #
G1932002
UPC #
786382105938
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
2 in
Overall Length
13 3/16 in
Bolt Circle Dia.
5 7/8 in
Length Less Shaft
11 3/16 in
Body Dia.
6.5 in

Details

HP
1 1/2 hp
Nameplate RPM
3,510 RPM
Voltage
208-230/460V AC
Frame
145TC
Motor Shaft Rotation
CW/CCW
RPM Range
3,001-3,600
Hz
60 Hz
Motor Bearings
Ball
Motor Sub Application
Cannery, Dairy, Drug and Cosmetic Manufacturing, Food Processor, Meat Packer
Motor Shaft Design
Keyed
Motor Application
Food Processing, General Purpose
Motor Mounting Type
Base
Motor Service Factor
1.2
Motor Enclosure Design
Totally Enclosed Fan Cooled
Ins. Class
F
Full Load Amps
4.2-3.8/1.9 A
No. of Speeds
1
Phase
Three
Max. Ambient Temp.
40 Degrees C
Item
Washdown Motor
Motor Thermal Protection
None
Voltage Compatibility
200-230/440V AC, 200-230/460V AC, 208-230/460V AC, 460V AC
Motor Design
Three-Phase
Motor Mounting Position
Horizontal
Weight
42 lb
Nominal Efficiency
84 %
NEMA Design
B
Shaft Material
303
Usable @ 208V
Usable at 208V
Finish
Unfinished
Standards
BISSC Certified
Conduit Box Location
Exterior
Motor Frame Material
Stainless Steel
Usable @ 200V
Not Usable at 200V
Endshield Material
Stainless Steel
Duty Cycle
Continuous
Inverter Rated
Inverter Rated
Conduit Box Position
F1

Description

Washdown Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 3,510 RPM, No. of Speeds 1, Voltage 208-230/460V AC, Full Load Amps 4.2-3.8/1.9 A, 145TC Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.2, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, NEMA Design B, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Base

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.