Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 1 1/2 HP, 145 Frame, 230/460V AC Voltage, 1,760 Nameplate RPM

  • Mfr # X32P2BCR
  • Zoro # G3641907

product price: 
$
725.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X32P2BCR
Zoro #
G3641907
UPC #
786382116705
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 5/16 in
Overall Length
13 5/16 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Shaft Diameter
7/8 in
Frame Size
145T
Wire Rope Length
13 5/16 in
Length
13 5/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 1/2 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
145T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Ins. Class
F
CC Number
CC030A
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Item
Hazardous Location Motor
Motor Mounting Position
Horizontal
Motor Service Factor
1
Nominal Efficiency
86.5 %
Motor Application
Hazardous Location
Motor Shaft Design
Keyed
Full Load Amps
4.3/2.1 A
Hz
60 Hz
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CW/CCW
Motor Frame Material
Cast Iron
Nameplate RPM
1,760 RPM
NEMA Design
B
Duty Cycle
Continuous
Hazardous Location Division
Division I
Temp. Code
T3B
Weight
75 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
Full Load Current @ 60 Hz
4.3/2.1 A
Temperature Code
T3B
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Number of Speeds
1
Mounting Position
Horizontal
Shaft Design
Keyed
Frame Material
Cast Iron
Application
Hazardous Location
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
Product Type
Hazardous Location Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 1/2 hp HP, Nameplate RPM 1,760 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 4.3/2.1 A, 145T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.