Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 100 HP, 405 Frame, 230/460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # X100P2B

  • Zoro # G3641794


product price: 
$
11,758.99
/ea
Additional $500.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
100 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X100P2B
Zoro #
G3641794
UPC #
786382090326
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
100 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
405T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
No. of Speeds
1
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Application
Hazardous Location
Ins. Class
F
Nominal Efficiency
95.4 %
Item
Hazardous Location Motor
Nameplate RPM
1,780 RPM
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
Hz
60 Hz
Full Load Amps
225.0/113.0 A
Motor Service Factor
1
Motor Shaft Design
Keyed
NEMA Design
B
Temp. Code
T3C
Hazardous Location Division
Division I
Duty Cycle
Continuous
Weight
1,170 lb
Hazardous Location Group
Group C, Group D, Group F, Group G
NEMA Design Class
B
Insulation Class
F
Frequency
60 Hz
Frame Material
Cast Iron
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
225.0/113.0 A
Application
Hazardous Location
Nameplate Service Factor @ 60 Hz
1
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Temperature Code
T3C
Number of Speeds
1
Product Type
Hazardous Location Motor

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 100 hp HP, Nameplate RPM 1,780 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 225.0/113.0 A, 405T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.