This item is Discontinued.

This item is Discontinued.
Three-Phase Motor, 10 HP, 215TC Frame, 190V, 208-230/460V, 380V Voltage, 1,760 Nameplate RPM (Discontinued)
Mfr #
U10P2DC
Zoro #
G7726972
UPC # 786382088286
Country of Origin Mexico
Category 3-Phase AC Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U10P2DC
- Zoro #
- G7726972
- UPC #
- 786382088286
- Country of Origin
- Mexico
Dimensions
- Length Less Shaft
- 17 3/16 in
- Overall Length
- 20 1/4 in
- Shaft Dia.
- 1 3/8 in
- Shaft Length
- 3 1/16 in
- Shaft Diameter
- 1 3/8 in
- Frame Size
- 215TC
- Wire Rope Length
- 20 1/4 in
- Length
- 20 1/4 in
Description
Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1,760, Frame 215TC, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 26.5-23.9/12.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CSA Certified, ENERGY cURus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.