Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 10 HP, 215 Frame, 230/460V AC Voltage, 1,765 Nameplate RPM

  • Mfr # X10P2BCR

  • Zoro # G5974298


product price: 
$
1,492.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X10P2BCR
Zoro #
G5974298
UPC #
786382116750
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
10 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
215
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Mounting Position
Horizontal
CC Number
CC030A
Nominal Efficiency
91.7 %
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Motor Shaft Rotation
CW/CCW
Motor Shaft Design
Keyed
Full Load Amps
23.9/12.0 A
Motor Frame Material
Cast Iron
Hz
60 Hz
Motor Service Factor
1
Standards
CSA Certified, UL Listed
Motor Application
Hazardous Location
Item
Hazardous Location Motor
Nameplate RPM
1,765 RPM
Ins. Class
F
NEMA Design
B
Duty Cycle
Continuous
Weight
190 lb
Hazardous Location Division
Division I
Temp. Code
T3B
Hazardous Location Group
Group C, Group D, Group F, Group G
Application
Hazardous Location
Number of Speeds
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1
Frequency
60 Hz
NEMA Design Class
B
Frame Material
Cast Iron
Shaft Design
Keyed
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Temperature Code
T3B
Full Load Current @ 60 Hz
23.9/12.0 A
Mounting Position
Horizontal
Product Type
Hazardous Location Motor

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 10 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 23.9/12.0 A, 215 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews