Three-Phase Motor, 1/2 HP, 56C Frame, 208-230/460V Voltage, 1,800 Nameplate RPM

  • Mfr # U12S2AC
  • Zoro # G7729888
product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Nameplate RPM
1,800
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.8-1.8/0.90 A
Frame
56C
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U12S2AC
Zoro #
G7729888
UPC #
786382041762
Country of Origin
Mexico

Dimensions

Frame Size
56C

Details

Item
Motor
HP
1/2
Nameplate RPM
1,800
Voltage
208V to 230V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
1.8-1.8/0.90 A
Frame
56C
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
Motor Application
General Purpose
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Standards
CE, CSA Certified, UL Listed
Motor Sub Application
Fan/Blower, Pump
Motor Thermal Protection
None
NEMA Design
B
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Weight
30 lb
NEMA Design Class
B
Nameplate Voltage @ 50 Hz
190/380V AC, 220/415V AC
Nameplate RPM @ 50 Hz
1,425 RPM
Insulation Class
F
Efficiency Rating
NEMA Premium Efficiency
Number of Speeds
1
Frequency
60 Hz
Frame Material
Steel
Nameplate Service Factor @ 60 Hz
1.25
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
1.8-1.8/0.90 A
Sub Application
Fan/Blower, Air Compressor
Application
General Purpose
Motor Enclosure Type
Totally Enclosed Fan Cooled
Product Type
General Purpose Motor

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 1,800, Frame 56C, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 1.8-1.8/0.90 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, 1,701-1,800, CE, CSA Certified, UL Listed

Ratings & reviews