This item is Discontinued.
This item is Discontinued.
Three-Phase Motor, 1/3 HP, 56C Frame, 230/460V Voltage, 3,600 Nameplate RPM (Discontinued)
Mfr #
U13T2BCR
Zoro #
G6164664
UPC # 786382041885
Country of Origin Mexico
Category 3-Phase AC Motors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U13T2BCR
- Zoro #
- G6164664
- UPC #
- 786382041885
- Country of Origin
- Mexico
Dimensions
- Frame Size
- 56C
Description
Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/3 HP, Nameplate RPM 3,600, Frame 56C, Voltage 230/460V, 60 Hz Hz, Three Phase, Full Load Amps 1.6/0.80 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, Nominal Efficiency 75.5 Percent, 3,001-3,600, CSA Certified, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.