Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 15 HP, 284 Frame, 230/460V AC Voltage, 1,180 Nameplate RPM

  • Mfr # YC15P3B
  • Zoro # G3641304

product price: 
$
4,582.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC15P3B
Zoro #
G3641304
UPC #
786382090739
Country of Origin
Mexico

Dimensions

Shaft Length
4 5/8 in
Length Less Shaft
23 1/16 in
Shaft Dia.
1 7/8 in
Overall Length
27 11/16 in
Frame Size
284
Wire Rope Length
27 11/16 in
Shaft Diameter
1 7/8 in
Length
27 11/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1,101-1,200
Voltage
230V AC, 460V AC
Frame
284
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Hz
60 Hz
Full Load Amps
36.0/18.2 A
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
CC Number
CC030A
Motor Application
Hazardous Location
Nameplate RPM
1,180 RPM
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1.15
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
No. of Speeds
1
Ins. Class
F
Item
Hazardous Location Motor
Standards
CSA Certified, UL Listed
NEMA Design
B
Hazardous Location Division
Division I
Weight
390 lb
Duty Cycle
Continuous
Temp. Code
T2B
Hazardous Location Group
Group C, Group D, Group F, Group G
Frequency
60 Hz
Temperature Code
T2B
Ambient Temperature - Maximum
40 Degrees C
Number of Speeds
1
Shaft Design
Keyed
Full Load Current @ 60 Hz
36.0/18.2 A
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frame Material
Cast Iron
Application
Hazardous Location
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1.15
Insulation Class
F
Product Type
Hazardous Location Motor

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 15 hp HP, Nameplate RPM 1,180 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 36.0/18.2 A, 284 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.