Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 15 HP, 254 Frame, 575V AC Voltage, 1,775 Nameplate RPM

  • Mfr # X15P2G

  • Zoro # G3641916


product price: 
$
2,059.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X15P2G
Zoro #
G3641916
UPC #
786382104771
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
15 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
254
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Ins. Class
F
Motor Service Factor
1
Motor Shaft Design
Keyed
Motor Application
Hazardous Location
Motor Mounting Position
Horizontal
Motor Frame Material
Cast Iron
Nameplate RPM
1,775 RPM
Item
Hazardous Location Motor
Hz
60 Hz
Full Load Amps
14.6 A
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CW/CCW
Max. Ambient Temp.
40 Degrees C
CC Number
CC030A
No. of Speeds
1
Nominal Efficiency
92.4 %
NEMA Design
B
Duty Cycle
Continuous
Temp. Code
T3C
Weight
300 lb
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Number of Speeds
1
Temperature Code
T3C
Shaft Design
Keyed
Mounting Position
Horizontal
Insulation Class
F
Product Type
Hazardous Location Motor
Full Load Current @ 60 Hz
14.6 A
Frame Material
Cast Iron
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1
Application
Hazardous Location
Motor Enclosure Type
Totally Enclosed Fan Cooled
Frequency
60 Hz
Ambient Temperature - Maximum
40 Degrees C

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 15 hp HP, Nameplate RPM 1,775 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 14.6 A, 254 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3C, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.