This item is Discontinued.

No Product Image Available

This item is Discontinued.

U.S. Motors

Three-Phase Motor, 1 HP, 143TC Frame, 190V, 208V, 230V, 380V, 460V Voltage, 1,765 Nameplate RPM (Discontinued)

Mfr # U1P2DCR
Zoro # G7731583
UPC # 786382098513
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U1P2DCR
Zoro #
G7731583
UPC #
786382098513
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Shaft Diameter
7/8 in
Frame Size
143TC
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

Item
Motor
HP
1
Nameplate RPM
1,765
Voltage
190V, 208V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
3.1/1.6 A
Frame
143TC
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
85.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Inverter Rated
Yes
Motor Sub Application
Fan/Blower, Pump
NEMA Design
B
Motor Thermal Protection
None
Duty Cycle
Continuous
RPM @ 50Hz
1,765/1,455
Weight
30 lb
HP @ 50Hz
1 hp
Usable @ 208V
Usable at 208V
Voltage @ 50Hz
190V, 208V, 230V, 380V, 460V
Bearing Protection
Double Shields
Full Load Amps @ 50Hz
3.1/1.6 A
Service Factor @ 50Hz
1.25
Inverter Rating
Inverter Rated
Full Load Current @ 50 Hz
3.1/1.6 A
Number of Speeds
1
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
1,765/1,455 RPM
Nameplate Service Factor @ 60 Hz
1.25
Efficiency Rating
NEMA Premium Efficiency
Frame Material
Steel
Nameplate Horsepower @ 50 Hz
1 hp
Full Load Current @ 60 Hz
3.1/1.6 A
Insulation Class
F
Frequency
60/50 Hz
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 50 Hz
1.25
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Application
General Purpose
Mounting Position
Horizontal
Nameplate Voltage @ 50 Hz
190V AC, 208V AC, 230V AC, 380V AC, 460V AC
Product Type
General Purpose Motor
Sub Application
Fan/Blower, Air Compressor

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1 HP, Nameplate RPM 1,765, Frame 143TC, Voltage 190V, 208V, 230V, 380V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 3.1/1.6 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.