Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 1 HP, 143 Frame, 575V AC Voltage, 1,770 Nameplate RPM

  • Mfr # X1P2G
  • Zoro # G3641715

product price: 
$
606.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
575V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1P2G
Zoro #
G3641715
UPC #
786382104702
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 11/16 in
Overall Length
12 7/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Frame Size
143TC
Wire Rope Length
12 7/8 in
Shaft Diameter
7/8 in
Length
12 7/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
1 hp
RPM Range
1,701-1,800
Voltage
575V AC
Frame
143TC
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
Hz
60 Hz
Motor Frame Material
Cast Iron
Nominal Efficiency
85.5 %
Motor Shaft Rotation
CW/CCW
Standards
CSA Certified, UL Listed
Ins. Class
F
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Full Load Amps
1.2 A
CC Number
CC030A
Motor Application
Hazardous Location
Motor Service Factor
1
Item
Hazardous Location Motor
Motor Shaft Design
Keyed
Motor Mounting Position
Horizontal
Nameplate RPM
1,770 RPM
NEMA Design
B
Hazardous Location Division
Division I
Temp. Code
T3B
Weight
60 lb
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Ambient Temperature - Maximum
40 Degrees C
Application
Hazardous Location
Mounting Position
Horizontal
Shaft Design
Keyed
Frequency
60 Hz
Product Type
Hazardous Location Motor
Insulation Class
F
Full Load Current @ 60 Hz
1.2 A
Number of Speeds
1
Frame Material
Cast Iron
Nameplate Service Factor @ 60 Hz
1
Motor Enclosure Type
Totally Enclosed Fan Cooled
Temperature Code
T3B
NEMA Design Class
B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,770 RPM, No. of Speeds 1, Voltage 575V AC, Full Load Amps 1.2 A, 143TC Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type C-Face, Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews