Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 200 HP, 447 Frame, 460V AC Voltage, 1,785 Nameplate RPM

  • Mfr # X200P2C
  • Zoro # G3642144

product price: 
$
21,616.99
/ea
Additional $680.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
200 hp
RPM Range
1,701-1,800
Voltage
460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X200P2C
Zoro #
G3642144
UPC #
786382093747
Country of Origin
Mexico

Dimensions

Shaft Length
8 1/2 in
Length Less Shaft
37 3/8 in
Shaft Dia.
3 3/8 in
Overall Length
49 3/8 in
Wire Rope Length
49 3/8 in
Shaft Diameter
3 3/8 in
Frame Size
447T
Length
49 3/8 in

Details

Motor Design
Three-Phase
Phase
Three
HP
200 hp
RPM Range
1,701-1,800
Voltage
460V AC
Frame
447T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Shaft Design
Keyed
No. of Speeds
1
Max. Ambient Temp.
40 Degrees C
Standards
CSA Certified, UL Listed
Motor Shaft Rotation
CW/CCW
Nominal Efficiency
96.2 %
Nameplate RPM
1,785 RPM
Motor Frame Material
Cast Iron
Full Load Amps
227.0 A
Hz
60 Hz
Motor Mounting Position
Horizontal
Motor Service Factor
1.15
CC Number
CC030A
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Ins. Class
F
NEMA Design
B
Hazardous Location Division
Division I
Weight
2,200 lb
Temp. Code
T3B
Duty Cycle
Continuous
Hazardous Location Group
Group C, Group D, Group F, Group G
Application
Hazardous Location
Frequency
60 Hz
Number of Speeds
1
Temperature Code
T3B
Shaft Design
Keyed
Full Load Current @ 60 Hz
227.0 A
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Product Type
Hazardous Location Motor
Mounting Position
Horizontal
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Frame Material
Cast Iron

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 200 hp HP, Nameplate RPM 1,785 RPM, No. of Speeds 1, Voltage 460V AC, Full Load Amps 227.0 A, 447T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews