Three-Phase Motor, 25 HP, 284TC Frame, 190V, 208-230/460V, 380V Voltage, 1,770 Nameplate RPM

  • Mfr # U25P2DCR
  • Zoro # G7727794
product price: 
$
2,618.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

HP
25
Nameplate RPM
1,770
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
C-Face
Full Load Amps
65.0-59.0/29.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U25P2DCR
Zoro #
G7727794
UPC #
786382104283
Country of Origin
Mexico

Dimensions

Overall Length
28 1/4 in
Shaft Dia.
1 7/8 in
Frame Size
284TC
Shaft Diameter
1 7/8 in
Wire Rope Length
28 1/4 in
Length
28 1/4 in

Details

Item
Motor
HP
25
Nameplate RPM
1,770
Voltage
190V, 208V to 230V, 460V, 380V
Motor Mounting Type
C-Face
Full Load Amps
65.0-59.0/29.3 A
Frame
284TC
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
93.6 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Motor Sub Application
Fan/Blower, Pump
Voltage @ 50Hz
190V, 208-230/460V, 380V
Service Factor @ 50Hz
1.25
Weight
280 lb
Bearing Protection
Double Shields
Usable @ 208V
Usable at 208V
RPM @ 50Hz
1,770/1,460
Duty Cycle
Continuous
Full Load Amps @ 50Hz
65.0-59.0/29.3 A
HP @ 50Hz
25 hp
Inverter Rating
Inverter Rated
Insulation Class
F
Frequency
60 Hz
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Nameplate Service Factor @ 60 Hz
1.25
Full Load Current @ 50 Hz
65.0-59.0/29.3 A
Product Type
General Purpose Motor
Shaft Design
Keyed
Ambient Temperature - Maximum
40 Degrees C
Application
General Purpose
Nameplate Service Factor @ 50 Hz
1.25
Nameplate Voltage @ 50 Hz
190/380V AC
Mounting Position
Horizontal
Sub Application
Fan/Blower, Air Compressor
Full Load Current @ 60 Hz
65.0-59.0/29.3 A
Nameplate Horsepower @ 50 Hz
25 hp
Nameplate RPM @ 50 Hz
3,53,5/2,920 RPM
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 25 HP, Nameplate RPM 1,770, Frame 284TC, Voltage 190V, 208-230/460V, 380V, 60/50 Hz Hz, Three Phase, Full Load Amps 65.0-59.0/29.3 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 93.6 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews