Capacitor-Start General Purpose Motor, 2 hp HP, 115/230V AC Voltage, 56C Frame

  • Mfr # T2CM2JCR
  • Zoro # G4404874
product price: 
$
781.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
2 hp
RPM Range
1,701-1,800
Voltage
115V AC, 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T2CM2JCR
Zoro #
G4404874
UPC #
786382070571
Country of Origin
Mexico

Dimensions

Overall Length
13 7/8 in
Shaft Dia.
5/8 in
Length Less Shaft
11 15/16 in
Shaft Length
1 15/16 in
Wire Rope Length
13 7/8 in
Frame Size
56C
Shaft Diameter
5/8 in
Length
13 7/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
C-Face, Rigid Base
HP
2 hp
RPM Range
1,701-1,800
Voltage
115V AC, 230V AC
Frame
56C
Motor Thermal Protection
Manual
Motor Service Factor
1
No. of Speeds
1
Motor Application
General Purpose
Motor Sub Application
Air Compressors, Blowers, Conveyors, Pumps
Nameplate RPM
1,725 RPM
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start
Standards
CE, CSA Certified, UL Listed
Nominal Efficiency
82 %
Full Load Amps
18.9/10.3-9.4 A
Motor Bearings
Ball
Ins. Class
F
Phase
Single
Max. Ambient Temp.
40 Degrees C
Duty
CONT
Hz
60 Hz
Capacitor Required
896,60
Weight
32 lb
Usable @ 208V
Usable at 208V
Duty Cycle
Continuous
Bearing Protection
Double Shields
Application
General Purpose
Number of Speeds
1
Efficiency Rating
High Efficiency (IE2)
Bearing Type
Ball
Full Load Current @ 60 Hz
18.9/10.3-9.4 A
Frequency
60 Hz
Insulation Class
F
Product Type
General Purpose Motor
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Nameplate Service Factor @ 60 Hz
1

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start, 2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, Full Load Amps 18.9/10.3-9.4 A, 56C Frame, Usable @ 208V Usable at 208V, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection Manual, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type C-Face, Rigid Base

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.