Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 2 HP, 145 Frame, 230/460V AC Voltage, 1,745 Nameplate RPM

  • Mfr # YC2P2B
  • Zoro # G5972977

product price: 
$
1,019.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YC2P2B
Zoro #
G5972977
UPC #
786382089894
Country of Origin
Mexico

Dimensions

Length Less Shaft
10 13/16 in
Shaft Length
2 1/4 in
Overall Length
13 1/16 in
Shaft Dia.
7/8 in
Wire Rope Length
13 1/16 in
Shaft Diameter
7/8 in
Frame Size
145T
Length
13 1/16 in

Details

Motor Design
Three-Phase
Phase
Three
HP
2 hp
RPM Range
1,701-1,800
Voltage
230V AC, 460V AC
Frame
145T
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
None
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
Motor Frame Material
Cast Iron
Motor Application
Hazardous Location
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1,745 RPM
Motor Mounting Position
Horizontal
Standards
CSA Certified, UL Listed
CC Number
CC030A
Motor Shaft Design
Keyed
Hz
60 Hz
No. of Speeds
1
Ins. Class
F
Item
Hazardous Location Motor
Max. Ambient Temp.
40 Degrees C
Full Load Amps
5.2/2.6 A
Nominal Efficiency
86.5 %
NEMA Design
B
Weight
80 lb
Duty Cycle
Continuous
Temp. Code
T2B
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group F, Group G
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Number of Speeds
1
Insulation Class
F
Ambient Temperature - Maximum
40 Degrees C
Temperature Code
T2B
Mounting Position
Horizontal
Application
Hazardous Location
Frame Material
Cast Iron
Shaft Design
Keyed
NEMA Design Class
B
Product Type
Hazardous Location Motor
Full Load Current @ 60 Hz
5.2/2.6 A

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 2 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.2/2.6 A, 145T Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1.15, Motor Thermal Protection None, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T2B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.