This item is Discontinued.

U.S. Motors Three-Phase Motor, 2 HP, 145TC Frame, 190V, 208V, 230V, 380V, 460V Voltage, 1,750 Nameplate RPM U2P2DC

This item is Discontinued.

U.S. Motors

Three-Phase Motor, 2 HP, 145TC Frame, 190V, 208V, 230V, 380V, 460V Voltage, 1,750 Nameplate RPM (Discontinued)

Mfr # U2P2DC
Zoro # G7727873
UPC # 786382088040
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U2P2DC
Zoro #
G7727873
UPC #
786382088040
Country of Origin
Mexico

Dimensions

Length Less Shaft
11 1/8 in
Overall Length
13 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 in
Frame Size
145TC
Shaft Diameter
7/8 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

Item
Motor
HP
2
Nameplate RPM
1,750
Voltage
190V, 208V, 230V, 380V, 460V
Motor Mounting Type
Rigid Base
Full Load Amps
5.6/2.8 A
Frame
145TC
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
86.5 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Inverter Rated
Yes
Motor Thermal Protection
None
Motor Sub Application
Fan/Blower, Pump
HP @ 50Hz
2 hp
Weight
35 lb
Service Factor @ 50Hz
1.25
Full Load Amps @ 50Hz
5.6/2.8 A
Voltage @ 50Hz
190V, 208V, 230V, 380V, 460V
Duty Cycle
Continuous
RPM @ 50Hz
1,750/1,430
Usable @ 208V
Usable at 208V
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Mounting Position
Horizontal
Shaft Design
Keyed
Nameplate Horsepower @ 50 Hz
2 hp
Frequency
60 Hz
Nameplate Service Factor @ 50 Hz
1.25
Efficiency Rating
NEMA Premium Efficiency
Full Load Current @ 60 Hz
5.6/2.8 A
Motor Enclosure Type
Totally Enclosed Fan Cooled
Nameplate Service Factor @ 60 Hz
1.25
Nameplate RPM @ 50 Hz
3,53,5/2,920 RPM
Product Type
General Purpose Motor
Full Load Current @ 50 Hz
5.6/2.8 A
Application
General Purpose
Sub Application
Fan/Blower, Air Compressor
Number of Speeds
1
NEMA Design Class
B
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
190/380V AC
Insulation Class
F

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1,750, Frame 145TC, Voltage 190V, 208V, 230V, 380V, 460V, 60/50 Hz Hz, Three Phase, Full Load Amps 5.6/2.8 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.25, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 86.5 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.