Shop U.S. MOTORS

3-Phase Hazardous Location Motor, 3 HP, 182 Frame, 230/460V AC Voltage, 1,765 Nameplate RPM

  • Mfr # X3P2B
  • Zoro # G3642162

product price: 
$
778.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X3P2B
Zoro #
G3642162
UPC #
786382092672
Country of Origin
Mexico
Motor Design
Three-Phase
Phase
Three
HP
3 hp
RPM Range
1,701-1,800
Voltage
230/460V AC
Frame
182
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
7.7/3.8 A
Nameplate RPM
1,765 RPM
Nominal Efficiency
89.5 %
Motor Shaft Design
Keyed
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Hz
60 Hz
Standards
CSA Certified, UL Listed
Motor Frame Material
Cast Iron
CC Number
CC030A
Motor Application
Hazardous Location
Item
Hazardous Location Motor
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
No. of Speeds
1
Motor Mounting Position
Horizontal
NEMA Design
B
Weight
90 lb
Hazardous Location Division
Division I
Duty Cycle
Continuous
Temp. Code
T3B
Hazardous Location Group
Group C, Group D, Group F, Group G
Number of Speeds
1
Shaft Design
Keyed
Application
Hazardous Location
NEMA Design Class
B
Nameplate Service Factor @ 60 Hz
1
Ambient Temperature - Maximum
40 Degrees C
Frequency
60 Hz
Product Type
Hazardous Location Motor
Mounting Position
Horizontal
Frame Material
Cast Iron
Full Load Current @ 60 Hz
7.7/3.8 A
Insulation Class
F
Motor Enclosure Type
Totally Enclosed Fan Cooled
Temperature Code
T3B

Description

Hazardous Location Motor, Three Phase, Motor Design Three-Phase, 3 hp HP, Nameplate RPM 1,765 RPM, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 7.7/3.8 A, 182 Frame, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous, Motor Mounting Type Rigid Base, NEMA Design B, Motor Shaft Rotation CW/CCW

Ratings & reviews