Three-Phase Motor, 100 HP, 405TSC Frame, 380/460V AC Voltage, 1,780 Nameplate RPM

  • Mfr # C100P2FSCR
  • Zoro # G0391323
product price: 
$
12,230.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

HP
100
Nameplate RPM
1,780
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
113.0 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C100P2FSCR
Zoro #
G0391323
UPC #
786382107284
Country of Origin
Mexico

Dimensions

Length Less Shaft
33 7/8 in
Overall Length
37 5/8 in
Shaft Dia.
2 1/8 in
Shaft Length
3 3/4 in
Shaft Diameter
2 1/8 in
Frame Size
405TSC
Wire Rope Length
37 5/8 in
Length
37 5/8 in

Details

Item
Motor
HP
100
Nameplate RPM
1,780
Voltage
380V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
113.0 A
Frame
405TSC
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
50/60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
HP @ 50Hz
100
Duty Cycle
Continuous
Weight
1,300 lb
Full Load Amps @ 50Hz
113.0 A
Bearing Protection
Double Shields
Removable Base
Regreasable
Voltage @ 50Hz
380V, 460V
Service Factor @ 50Hz
1.15
RPM @ 50Hz
1,780/1,475
Inverter Rating
Inverter Rated
Efficiency Rating
NEMA Premium Efficiency
Product Type
General Purpose Motor
NEMA Design Class
B
Bearing Lubrication Type
Regreasable
Application
General Purpose
Insulation Class
F
Nameplate RPM @ 50 Hz
1,770/1,460 RPM
Mounting Position
Vertical
Full Load Current @ 50 Hz
113.0 A
Nameplate Voltage @ 50 Hz
190V AC, 208-230/460V AC, 380V AC
Frame Material
Steel
Number of Speeds
1
Nameplate Service Factor @ 60 Hz
1.15
Nameplate Horsepower @ 50 Hz
100 hp
Frequency
60 Hz
Nameplate Service Factor @ 50 Hz
1.15
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
Full Load Current @ 60 Hz
113.0 A
Shaft Design
Keyed

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 100 HP, Nameplate RPM 1,780, Frame 405TSC, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 113.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews