Three-Phase Motor, 10 HP, 256T Frame, 460V Voltage, 1,770 Nameplate RPM 23 7/8 in Overall Length

  • Mfr # U10R9C
  • Zoro # G0391201
product price: 
$
2,397.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

HP
10
Nameplate RPM
1,770
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
12.7 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U10R9C
Zoro #
G0391201
UPC #
786382041694
Country of Origin
Mexico

Dimensions

Length Less Shaft
19 7/8 in
Overall Length
23 7/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Frame Size
256T
Shaft Diameter
1 5/8 in
Wire Rope Length
23 7/8 in
Length
23 7/8 in

Details

Item
Motor
HP
10
Nameplate RPM
1,770
Voltage
460V
Motor Mounting Type
Rigid Base
Full Load Amps
12.7 A
Frame
256T
Motor Bearings
Ball
Motor Service Factor
1
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
2
Motor Application
Definite Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Aluminum
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
84 %
Standards
CSA Certified, UR
Motor Thermal Protection
None
Duty Cycle
Continuous
Weight
238 lb
Bearing Protection
Double Shields
Removable Base
Regreasable
Shaft Design
Keyed
Full Load Current @ 60 Hz
12.7 A
Insulation Class
F
Nameplate RPM @ 50 Hz
2,910/2,925 RPM
Nameplate Service Factor @ 60 Hz
1
Number of Speeds
2
Bearing Lubrication Type
Regreasable
Ambient Temperature - Maximum
40 Degrees C
Nameplate Voltage @ 50 Hz
220/380V AC, 240/415V AC, 400V AC
Product Type
General Purpose Motor
Application
General Purpose
Mounting Position
Horizontal
Frame Material
Aluminum
Motor Enclosure Type
Totally Enclosed Fan Cooled
Bearing Type
Ball
Frequency
60 Hz

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1,770, Frame 256T, Voltage 460V, 60 Hz Hz, Three Phase, Full Load Amps 12.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1, Ball Motor Bearings, Motor Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 84 Percent, 1,701-1,800, CSA Certified, UR

Ratings & reviews