This item is Discontinued.

U.S. Motors Three-Phase Motor, 10 HP, 215T Frame, 208-230/460V Voltage, 1,760 Nameplate RPM H10P2D

This item is Discontinued.

U.S. Motors

Three-Phase Motor, 10 HP, 215T Frame, 208-230/460V Voltage, 1,760 Nameplate RPM (Discontinued)

Mfr # H10P2D
Zoro # G0401272
UPC # 786382027735
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H10P2D
Zoro #
G0401272
UPC #
786382027735
Country of Origin
Mexico
Item
Motor
HP
10
Nameplate RPM
1,760
Voltage
208-230/460V
Motor Mounting Type
Rigid Base
Full Load Amps
26.5-23.9/12.0 A
Frame
215T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
91.7 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Duty Cycle
Continuous
Weight
190 lb
Usable @ 208V
Usable at 208V
Removable Base
Regreasable
Bearing Protection
Double Shields
Inverter Rating
Inverter Rated
Ambient Temperature - Maximum
40 Degrees C
Shaft Design
Keyed
Nameplate Service Factor @ 60 Hz
1.15
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Frequency
60 Hz
Bearing Type
Ball
Insulation Class
F
Full Load Current @ 60 Hz
26.5-23.9/12.0 A
Bearing Lubrication Type
Regreasable
Frame Material
Cast Iron
Mounting Position
Horizontal
Motor Enclosure Type
Totally Enclosed Fan Cooled
Application
General Purpose
Number of Speeds
1
Product Type
General Purpose Motor

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 10 HP, Nameplate RPM 1,760, Frame 215T, Voltage 208-230/460V, 60 Hz Hz, Three Phase, Full Load Amps 26.5-23.9/12.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,701-1,800, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.