This item is Discontinued.

U.S. Motors Three-Phase Motor, 125 HP, 445T Frame, 380/460V AC Voltage, 1,185 Nameplate RPM H125P3F

This item is Discontinued.

U.S. Motors

Three-Phase Motor, 125 HP, 445T Frame, 380/460V AC Voltage, 1,185 Nameplate RPM (Discontinued)

Mfr # H125P3F
Zoro # G0391892
UPC # 786382094300
Country of Origin Mexico
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H125P3F
Zoro #
G0391892
UPC #
786382094300
Country of Origin
Mexico

Dimensions

Length Less Shaft
36 15/16 in
Overall Length
45 7/16 in
Shaft Dia.
3 3/8 in
Shaft Length
8 1/2 in
Shaft Diameter
3 3/8 in
Frame Size
445T
Wire Rope Length
45 7/16 in
Length
45 7/16 in

Details

Item
Motor
HP
125
Nameplate RPM
1,185
Voltage
380/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
151.0 A
Frame
445T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Hz
60/50 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
95.4 %
Standards
CSA Certified, ENERGY cURus
CC Number
CC030A
NEMA Design
B
Motor Thermal Protection
None
Inverter Rated
Yes
Duty Cycle
Continuous
HP @ 50Hz
125
Weight
1,700 lb
Full Load Amps @ 50Hz
151.0 A
RPM @ 50Hz
1,185/980
Bearing Protection
Double Shields
Service Factor @ 50Hz
1.15
Removable Base
Regreasable
Voltage @ 50Hz
380V, 460V
Inverter Rating
Inverter Rated
Motor Enclosure Type
Totally Enclosed Fan Cooled
Ambient Temperature - Maximum
40 Degrees C
NEMA Design Class
B
Product Type
General Purpose Motor
Nameplate Service Factor @ 60 Hz
1.15
Full Load Current @ 60 Hz
151.0 A
Frequency
60 Hz
Nameplate Voltage @ 50 Hz
200V AC, 208V AC, 230V AC, 400V AC, 460V AC
Mounting Position
Horizontal
Nameplate RPM @ 50 Hz
1,800 RPM
Bearing Type
Ball
Full Load Current @ 50 Hz
151.0 A
Efficiency Rating
NEMA Premium Efficiency
Number of Speeds
1
Frame Material
Cast Iron
Insulation Class
F
Nameplate Horsepower @ 50 Hz
125 hp
Application
General Purpose
Shaft Design
Keyed
Nameplate Service Factor @ 50 Hz
1.15
Bearing Lubrication Type
Regreasable

Description

Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 125 HP, Nameplate RPM 1,185, Frame 445T, Voltage 380/460V AC, 60/50 Hz Hz, Three Phase, Full Load Amps 151.0 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 95.4 Percent, 1,101-1,200, CSA Certified, ENERGY cURus

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.