This item is Discontinued.
This item is Discontinued.
125 HP HP, 444T Frame, 460 & 380 V Voltage, 45.4 Overall Length (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GJ03
- Zoro #
- G0392364
- UPC #
- 786382094454
- Country of Origin
- Mexico
- Item
- Motor,3PH,125HP,1800,460V,TE HD
- HP
- 125 HP
- Voltage
- 460 & 380 V
- Motor Mounting Type
- HORZ-FOOTED
- Full Load Amps
- 144 & 176
- Frame
- 444T
- Motor Bearings
- 6313-J/C3,6318-J/C3
- Motor Service Factor
- 1.15
- Motor Enclosure Design
- TEFC
- RPM Range
- 1785 RPM
- Phase
- 3 ph
- Hz
- 60 & 50 Hz
- Ins. Class
- F
- Motor Frame Material
- Cast Iron
- Nominal Efficiency
- 0.954
- Standards
- EE,NEMA PREMIUM
- NEMA Design
- B
- Duty Cycle
- CONT
- Kw
- 93.25 kW
Description
Motor,3PH,125HP,1800,460V,TE HD
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.